Beli grease pump hand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAMADA H.P Grease Dispence Valve (Pistol Gemuk)
    Mulai

    Rp6.099.900

    YAMADA H.P Grease Dispence Valve (Pistol Gemuk)
    atribut:
    • Nozzle connection screw: Rc1 / 8
    • Applicable grease: Consistency No. 0 to No. 2 (No. 1 is recommended for hand-packed use)
    • Single Discharge Amount (cc): 1
    • Nozzle Length (mm): 185
    • Oil Tank Diameter (mm): 59.6
    • Capacity (cc): 420
    • Maximum Pressure (MPa): 50
    • Overall Length (mm): 368
  2. Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Mulai

    Rp4.199.900

    Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Deskripsi:
    An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).
    atribut:
    • Discharge per Stroke: 1.25gm
    • Weight Each: 4.9Kg
    • Suction Tube Length: 375mm
    • To Suit Keg Size: 12.5kg
    • Suitable for Containers: 12.5Kg Grease Pail
    • Compatible Fluid: Grease
    • Part Number: KEN5403640K
    • Pump Type : Lever
  3. SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp30.999.900

    SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk)
    Deskripsi:
    Includes PM35- 60:1 ratio pump for 18 kg pails 530 630, with drum cover 418 013, follower plate 417 001, grease gun with z-swivel 413 080 and 2 m x 3/8" delivery hose 412 390.
    atribut:
    • Compatible Fluids: Grease
    • Pump Type: Pneumatic Piston Pumps
  4. YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp17.999.900

    YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    atribut:
    • Diameter (mm): 394
    • Height (mm): 795
    • Hose: Withstand voltage 2m
    • Maximum Discharge Pressure (MPa): 25
    • Adaptive grease consistency: from # 00 to # 0
    • Discharge Rate (cc/stroke): 3.2
    • Carry: Yes
    • Capacity (L): 16
  5. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  6. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  7. KRISBOW Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    KRISBOW Grease Gun (Pistol Gemuk)
    Deskripsi:
    Grease Gun 14 Oz
    atribut:
    • Dimensions (LxWxH)(mm): 425x190x70
    • Color: Black
    • Dimensions (cm): 42.5x19x7
    • Grease Gun Capacity (ml): 414
  8. TRUSCO High Pressure Grease Gun (Pistol Gemuk)
    Mulai

    Rp949.900

    TRUSCO High Pressure Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is a grease direct insertion type.
  9. MAXPOWER Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.299.900

  10. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  11. NSK Hand Grease Pump
    Mulai

    Rp1.399.900

    NSK Hand Grease Pump
    Deskripsi:
    [Easy operation] Light and reliable operation with one hand. [High pressure injection] High pressure injection of 15MPa is possible. [No grease leaks] No grease leaks even when inverted. [Easy grease replacement] The grease used can be easily replaced with the bellows tube. [No foreign matter intrusion] Grease is replaced with the bellows tube so foreign matter such as dust does not enter. [Remaining amount can be checked] The remaining amount of grease can be checked from the oil cylinder slit.
    atribut:
    • Outer Diameter (φmm): 38.1 (oil cylinder)
    • Mass of Body (g): 240 (no nozzle), 90 (attached nozzle)
    • Discharge Amount (cc/shot): 0.35
    • Discharge Pressure (MPa): 15
  12. TRUSCO Grease Gun PH Series (Pistol Gemuk)
    Mulai

    Rp1.499.900

    TRUSCO Grease Gun PH Series (Pistol Gemuk)
    Deskripsi:
    -A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzle
    atribut:
    • Discharge Rate Per Time: 1.2cc
    • Nozzle Length: 160mm
    • Oil Tank Diameter: 59mm
    • Capacity (cc): 500
    • Total Length: 350mm
    • Accessories: Chuck Type Nozzle
    • Maximum Pressure (MPa): 47
  13. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  14. YAMADA Hand Grease Gun (Pistol Gemuk)
    Mulai

    Rp969.900

    YAMADA Hand Grease Gun (Pistol Gemuk)
    atribut:
    • Type: Lever type
    • Connector Diameter: Rc1/8
    • Nozzle Fitting Size: R1/8
    • Type of Operation: Manual lever type
    • Overall Length (mm): 395
  15. Yamada Corp. High Pressure Grease Gun (Pistol Gemuk)
    Mulai

    Rp5.799.900

    Yamada Corp. High Pressure Grease Gun (Pistol Gemuk)
    atribut:
    • Classification of the Hazardous: Non-dangerous goods
    • Included Accessories: Nozzle (CNP-2) swivel joint
  16. Yamada Corporation Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Yamada Corporation Grease Gun (Pistol Gemuk)
    Deskripsi:
    - 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.
    atribut:
    • Accessories: 240mm straight nozzle (HSP-2)
    • Overall Length (mm): 395
    • Capacity (ml): 420 (cartridge only)
    • Form: Lever type
    • Nozzle Connector Diameter: R1/8
    • Discharge Volume: 0.93ml /stroke
    • Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
    • Oil Tank Diameter (mm): 60.5
  17. Solid Tool Grease Gun Coupler (Kepala Grease Gun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

Daftar Harga grease pump hand Terbaru October 2026
YAMADA H.P Grease Dispence Valve (Pistol Gemuk)Rp6.099.900
YAMADA Grease Gun (Pistol Gemuk)Rp769.900
Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)Rp4.199.900
TRUSCO Hand Grease Lubricator (Pompa Gemuk)Rp1.699.900
SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk)Rp30.999.900
YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)Rp17.999.900
STARRETT Shaft Alignment ClampsRp16.999.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
KRISBOW Grease Gun (Pistol Gemuk)Rp309.900
TRUSCO High Pressure Grease Gun (Pistol Gemuk)Rp949.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait